Beli sensor humidity temperature di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OMRON Temperature And Humidity Sensor ES2-HB-N/THB-N (Sensor Suhu dan Kelembaban)Deskripsi:Realizes humidity detection accuracy of ± 3% in a compact size. Uses a polymer resistance sensor with excellent durability for temperature / humidity control in combination with a controller. Compact and lightweight.atribut:
- Protection Class: IP20
- Output: Humidity / DC1-5V (for humidity 0-100%), load impedance 100kΩ or more (When connecting the E5CC / E5EC / E5AC series, use 1+: + 1 connection.)
- Current Consumption (mA): less than 4
- Cable Length (m): (Transmission) 5
- Operating Humidity Range: 95% or less relative humidity
- Allowable Voltage Fluctuation (%): 85 to 110 of power supply voltage
- Humidity Measurement Accuracy (%): ±3 (25℃, 40 to 80%)
- Humidity Measurement Range (%): 20 to 95
- Humidity Sensor: Polymer resistance type
- Power Supply Voltage (V) : DC24
- Storage Temperature Range (°C): -20 to +60
- SIEMENS Temperature & Humidity SensorsDeskripsi:Room temperature and humidity sensors mount to vertical surfaces such as walls and pillars and provide a way to monitor the temperature and humidity of the space closest to occupants. This helps ensure occupant comfort and reduces the HVAC system runtime. Some units allow users to adjust the temperature where the sensor requests heating or cooling from the HVAC system.atribut:
- UNSPSC: 41112209
- For Use With Building Automation Systems: Building Automation System Compatible
- Measurement Type: Single
- Smart Sensor Humidity Temperature MeterDeskripsi:SMART SENSOR Humidity Teperature meter, Cepat dan nyaman melakukan pembacaan kelembaban dan suhu yang akurat. Ini adalah instrumen pengukur kelembaban & suhu yang ideal dengan sejumlah aplikasi praktis untuk penggunaan laboratorium, industri, insinyur dan profesional.atribut:
- Display: LCD reading display
- Humidity Measuring Range (%RH): 5~98
- Power Supply (V): 9 battery (Not include due to air limit)
- Dimensions (mm): 156x66x33
- Temperature Accuracy (°C): ±1 (±1.8℉) K-type: ±3 or ±2
- Temperature Measurement Range (°C): -10 to 50
- T&D High-precision temperature and humidity sensor (Pendeteksi Suhu)Deskripsi:Humidity may change significantly over time in environments above 60°C. Humidity cannot be measured in environments below -20°C.atribut:
- Conditions to Use: Use in an environment free of dew, water, dust, dust, corrosive gas, and organic solvents.
- Humidity Measurement Accuracy: ±2.5%RH at15~35°C,30~80%RH
- Humidity Measurement Range (%): 0~99RH
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Response Time: (90%) About 7 minutes
- Temperature Measurement Range (°C): -25~70
- Temperature measurement accuracy: ± 0.3 °C at 10-40 °C, ± 0.5 °C at Others
- A&D Built-in Bluetooth Temperature / Humidity Data Logger External Temperature Sensor Probe for Thermolog SeriesDeskripsi:BLE temperature 2ch data logger External temperature sensor probe for AD-5327TTatribut:
- AS ONE Part Number: 64-8925-22
- Cable Length (m): About 2
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Suitable Model: AD-5327TT
- Type: Small can shape
- Hioki Humidity SensorDeskripsi:-Calculates fungal index based on temperature and relative humidity and estimates growth prediction based on the fungal index.-Temperature and humidity can be measured by the external sensor at the same time.-Data can be collected and checked easily on site(PC, Android terminal compatible).-Equipped with alarm output, which can be connected to buzzer and warning lamp to produce alarm.-For antifungal measure and temperature and humidity control.atribut:
- Length (m): 3
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Suitable Model: LR8400, LR8410 series
- Autonics Temperature Sensors THD SeriesDeskripsi:The THD series temperature/humidity transducers have built-in temperature and humidity sensors and are capable of various outputs including DC 4-20 mA, 1-5 VDC, RS485 communication. The temperature sensors have a range of -19.9 to 60.0°C and the humidity sensors have a range of 0.0 to 99.9% RH. The THD series is available in room type, duct mount type, and wall mount types.
- Benetech Humidity & Tempereature MeterDeskripsi:Humidity & Temperature Meter GM1361*Temperature range:-10 ℃ ~ 50℃ (-30℃ ~ 1000 ℃ K-type)*Accuracy of temperature : ±1 ℃ or ±1.8 ℉*Humidity range :5%RH ~ 98%RH* Accuracy of humidity : ± 3%(30-95%); ± 5%(10-30%)* ℃/℉ selection *Auto /Manual power shut off*Low battery indication*Data hold*Temperature resolution: 0.1 ℃ *Humidity resolution: 0.1%RH*Sampling rate:2.5times/sec*Max/ Min function*K-type the mocouple temperature measuring*Large LCD temperature & humidity dual display*Packing Method:Gift Box+PP box*Power:9V Battery*Unit size:160*70*30mm*Standard Quantity Per Carton:20PCS*Standard Carton Size:66.9*45.8*30.7CM*Standard Carton Gross Weight:14.2KGatribut:
- Temperature Range: -10 ℃ ~ 50℃ (-30℃ ~ 1000 ℃ K-type)
- Accuracy of temperature: ±1 ℃ or ±1.8 ℉
- Humidity Range: 5%RH ~ 98%RH
- Accuracy of humidity: ± 3%(30-95%); ± 5%(10-30%)
- Size (cm): 66.9x45.8x30.7
- OMRON Temperature Sensor (Regular-Use Type) E52 0-750°C (in dry air)Deskripsi:A variety of high-precision temperature sensor series. The temperature sensor is used as the heat sensitive part of the temperature controller.atribut:
- JIS Class: 2 (0.75 class)
- Temperature Range (°C): 0 to +750 (in dry air)
- APC Temperature & Humidity SensorDeskripsi:Universal sensor that monitors temperature and humidity in your Data Center or Network Closet. Includes: Humidity Sensor, Installation Guide, Temperature Sensoratribut:
- Maximum Height (mm): 6
- Maximum Width (mm): 5
- Maximum Depth (mm): 5
- Color: Black
- Operating Temperature (°C): 0 to 55
- Operating Relative Humidity: 0 - 95 %
- Operating Elevation (m): 0-3000
- Reach: REACH: Contains No SVHCs
- RoHS: Compliant
- Storage Elevation (m): 0-15000
- Storage Relative Humidity: 0 - 95 %
- Storage Temperature (°C): -15 to 65
- SANFIX Humidity and Temperature MeterDeskripsi:A humidity sensor (or hygrometer) senses, measures and reports both moisture and air temperature. The ratio of moisture in the air to the highest amount of moisture at a particular air temperature is called relative humidity. Relative humidity becomes an important factor when looking for comfort
- Panasonic Temperature sensor (Pendeteksi Suhu)atribut:
- Dimensions (mm): W45xH50xD30
- Mass (g): About 50
- Product Type: Temperature sensor
- Series: Network compatible environment monitoring / power management system
- OMRON Temperature Sensor (Regular-Use Type) E52 0-450°C (in dry air)Deskripsi:A variety of high-precision temperature sensor series. The temperature sensor is used as the heat sensitive part of the temperature controller.atribut:
- Temperature Range (°C): 0 to +450 (in dry air)
- AND EnvIronmental Temperature and Humidity Meteratribut:
- Internal capacity: One
- Order Code: 57377285
- Product Number: AD-5685
- range of measurement: Temperature: 0.0 ° C to 50.0 ° C (minimum Display 0.1 ° C), relative humidity: 20% RH to 90% RH (minimum Display 1% RH)
- Measurement Item: Temperature, relative humidity
- Display Range: Heat stroke index: 0.0 ° C to 60.0 ° C (minimum Display 0.1 ° C), absolute humidity: 1g / m
- TESTO Digital HygrometerDeskripsi:This product allows you to monitor temperature and humidity sensitive goods - including foods, archives or metal parts that are susceptible to surface rust - or carry out discreet humidity checks in buildings to ensure that the property is being properly looked after by the tenants. The mini data logger has built-in longlife sensors that can measure the temperature and humidity of the surrounding environment, a memory for up to 16 000 measurements and an easy-to-read display that shows the current reading as well as any breached thresholds.atribut:
- Dimensions (mm): 60x38x18.5
- Protection Class: IP20
- TESTO Compact temperature/humidity data loggerDeskripsi:Equipped with highly accurate, protruding and responsive temperature / humidity sensor Temperature, relative humidity, absolute humidity, dew point temperature recording Ideal for long-term measurement: Up to 1 million measurement results can be stored, up to 3 years Battery life After setting the logging conditions with USB, the recorded data can be read with USB or SD card, data analysis on PC: Selectable from 3 types of software, of which Basic software can be downloaded free of charge*Please refrain from continuous measurements or long-term installation in high humidity environments as this places a great burden on the sensor (80% RH or higher for 12 hours at temperatures below 30°C or 60% RH or higher for 12 hours or more at temperatures above 30°C). *Products with part numbers including (with complete set of ISO documents) will have the measuring instrument calibrated at the time of shipment and will include the relevant calibration documents. *When ordering, please specify the addressee to be written on the documents. *Please note that products with complete set of ISO documents cannot be canceled or returned after ordering. *We do not deliver to private residences (detached houses or apartment buildings).
- TESTO Nonelectrical Properties Data Loggeratribut:
- UNSPSC: 20122903
- AC Adapter: No
- Alarm: Yes
- Brand: TESTO
- Compatible With: 0572 0500 - USB Interface
- Depth (inch): 3.25
- Digital Readout: Yes
- Frequency of Transmissions (minute-hour): 1 to 24
- Height (inch): 1.25
- Includes: Batteries; Data Logger,Locking Wall Holder
- Interface: 0572 0500 - USB Interface Cradle
- Product Type: Mini Data Logger
- Sample Point Storage (minute): 15 Measuring Cycle
- Sample Point Storage (°F): 77
- Software Required: Yes
- Temperature Range (°F): -22 to 158
- Time Intervals: Variable
- Type: NTC
- Waterproof: IP65
- UNI-T Digital Temperature Humidity Meter (Pengukur Suhu dan Kelembaban)Deskripsi:UT333S is a stable, safe and reliable mini digital temperature humidity meter. With split type design, it is convenient and fast to measure the temperature accurately in different environments. The split type design is perfect for monitoring hard to reach and small ventilation ducts.atribut:
- Auto Power OFF: Yes
- Backlight: Yes
- Data Hold: Yes
- Display (mm): 32x35
- Humidity (%RH): 0~100, 0.1, ±5% (20~80)
- Max/Min: Yes
- Overload Alarm: Yes
- Power: 1.5V Battery (R03) X 3
- Product Color: Red and grey
- Size (mm): 110x53x26
- Temperature (°C): -10 ~ 60, 0.1, ±1.0
- Temperature (°F): 14 ~ 140, 0.2, ±2.0
- °C/°F Selection: Yes
- TESTO Humidity/Temperature Probe (Pendeteksi Suhu)Deskripsi:The humidity/temperature probe is suitable for measuring temperature and relative humidity in storerooms, cold storage areas and work rooms or in air conditioning/ventilation ducts.The humidity/temperature probe is connected to the instrument/data logger by simply plugging in.The applications at a glanceUse the high-precision humidity and temperature probe (with an appropriate measuring instrument) for the following applications: Measuring the relative humidity and temperature in storage, refrigerated and work areas or in air conditioning/ventilation ducts Assessing thermal comfort Ensuring the process climate in cleanrooms Checking the correct ambient conditions in production facilities to comply with quality standards Always reliable measurement resultsThanks to the good air flow, the humidity sensor for measuring relative humidity has a considerably faster response time in comparison to a humidity sensor installed in a housing. Thanks to its long-term stability, you can still count on measurement results that are reliable and correct, even after years of use. Intelligent calibration conceptThe humidity/temperature probe offers the highest digital measurement certainty. The digital probe allows readings to be processed directly in the probe. This technology eliminates instrument measurement uncertainty. The probe can be sent in for calibration on its own (without the data logger). Product Includes: 1 x tumidity/temperature probe with cable, cable length 1.3 m 0572 2155.
Daftar Harga sensor humidity temperature Terbaru October 2026
| OMRON Temperature And Humidity Sensor ES2-HB-N/THB-N (Sensor Suhu dan Kelembaban) | Rp4.499.900 |
| SIEMENS Temperature & Humidity Sensors | Rp609.900 |
| Smart Sensor Humidity Temperature Meter | Rp1.499.900 |
| T&D High-precision temperature and humidity sensor (Pendeteksi Suhu) | Rp3.799.900 |
| A&D Built-in Bluetooth Temperature / Humidity Data Logger External Temperature Sensor Probe for Thermolog Series | Rp389.900 |
| Hioki Humidity Sensor | Rp4.399.900 |
| Autonics Temperature Sensors THD Series | Rp399.900 |
| Benetech Humidity & Tempereature Meter | Rp3.499.900 |
| OMRON Temperature Sensor (Regular-Use Type) E52 0-750°C (in dry air) | Rp1.099.900 |
| APC Temperature & Humidity Sensor | Rp1.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/5hP106932197-1.jpg)


/eoP116157528-1.jpg)




%20E52%200-750%C2%B0C%20(in%20dry%20air)/jiP105955702-1.jpg)

/jjP112556703-1.jpg)
%20E52%200-450%C2%B0C%20(in%20dry%20air)/ilP105955669-1.jpg)




/ezP112430539-1.jpg)
/19P105737045-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)